GUARDAIR 75XT060SS Air Gun, 60 Inch Size, Steel Extension And Steel Nozzle | CE8NLL

GUARDAIR 75XT060SS Air Gun, 60 Inch Size, Steel Extension And Steel Nozzle

Item: CE8NLL Model: 75XT060SS
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€60.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun
Extension Size60"
Height1"
Length63 2/5"
Width6 1/2"

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)2.54
Ship length (cm)161.04
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelHeightNozzleNoise LevelAir Flow RateThrust RatingMaterialAir Inlet Npt SizePrice
GUARDAIR 75XT006SS Air Gun, 6 Inch Size, Steel Extension And Steel Nozzle | CE8NKM 75XT006SS1"Xtra Thrust108 dBA54 CFM2.8 lbs.Aluminum1/4"€38.08
GUARDAIR 75XT012SS Air Gun, 12 Inch Size, Steel Extension And Steel Nozzle | CE8NKQ 75XT012SS1"------€41.74
GUARDAIR 75XT018SS Air Gun, 18 Inch Size, Steel Extension And Steel Nozzle | CE8NKW 75XT018SS1"------€44.10
GUARDAIR 75XT024SS Air Gun, 24 Inch Size, Steel Extension And Steel Nozzle | CE8NKZ 75XT024SS1"------€46.46
GUARDAIR 75XT036SS Air Gun, 36 Inch Size, Steel Extension And Steel Nozzle | CE8NLD 75XT036SS1"------€51.19
GUARDAIR 75XT048SS Air Gun, 48 Inch Size, Steel Extension And Steel Nozzle | CE8NLH 75XT048SS1"------€55.91
GUARDAIR 75XT072SS Air Gun, 72 Inch Size, Steel Extension And Steel Nozzle | CE8NLP 75XT072SS1"------€65.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 75XT060SS Air Gun, 60 Inch Size, Steel Extension And Steel Nozzle
€60.64 /unit