Item | Flexible Extension |
Air Consumption | 34 CFM |
Air Flow Pattern | Focused |
Compatible With Product Type | Air Guns |
Fits Brand | Guardair |
Height | 4/5" |
Length | 36 1/2" |
Nozzle Tip Material | Aluminum |
Nozzle Type | Venturi |
Number Of Pieces | 1 |
Output | 2 lbf. |
Overall Length | 36 1/2" |
Sound Level | 107 dBA |
Tube Material | Aluminum |
Width | 4/5" |
Application | Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds And Rafters, Machinery And Storage Areas |
Compatible With Grainger Part Number | 19A822, 19A823, 19A824, 19A828, 19A840, 19A841, 19A842, 19RT36, 1RF80, 1RF81, 1RF82, 38M251, 38M252, 38M254, 38M255, 38M256, 38M257, 38M258, 3MLP1, 3MLP3, 3MLP5, 3MLP7, 3MLP9, 3MLR2, 3MLR4, 3MLR6, 3MLR8, 3MLT1, 3MLT3, 3MLT5, 4FE75, 4FE76, 4FE77, 4FE78, 5GAU5, 5GAU6 |
Compatible With Series | 75LJ Series |
Extension Length | 36 1/2" |
For Use With Mfr. Model No. | 75LJ006AA, 75LJ012AA, 75LJ012AAUS, 75LJ012NN, 75LJ012SS, 75LJ018AA, 75LJ024AA, 75LJ024NN, 75LJ024SS, 75LJ036AA, 75LJ036NN, 75LJ036SS, 75LJ048AA, 75LJ048SA, 75LJ048SS, 75LJ060AA, 75LJ060SA, 75LJ060SS, 75LJ072AA, U75LJ006AA2, U75LJ006AA225, U75LJ006AA3, U75LJ012AA2, U75LJ012AA3, U75LJ018AA2, U75LJ018AA3, U75LJ024AA2, U75LJ024AA3, U75LJ036AA2, U75LJ036AA3, U75LJ048AA2, U75LJ048AA3, U75LJ060AA2, U75LJ060AA3, U75LJ072AA2, U75LJ072AA3 |
Osha Pressure Compliant | Yes |
Standards | OSHA |
Thread Size | 1/4" FNPT |