GUARDAIR 75LJ018SA Safety Air Gun, 18 Inch Size, Steel Extension And Alloy Nozzle | CE8NGY

GUARDAIR 75LJ018SA Safety Air Gun, 18 Inch Size, Steel Extension And Alloy Nozzle

Item: CE8NGY Model: 75LJ018SA
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun
Extension Size18"
Height1"
Length21 2/5"
Width6 1/2"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)54.36
Ship width (cm)16.51
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 75LJ018SA Safety Air Gun, 18 Inch Size, Steel Extension And Alloy Nozzle