GUARDAIR 75LJ012AAUS Air Gun Us Flag Pattern 120 Psi | AF6JLG 19RT36

GUARDAIR 75LJ012AAUS Air Gun, Us Flag Pattern, 120 Psi, Long John

Item: AF6JLG Model: 75LJ012AAUSCross Ref: 19RT36
In Stock

Get it by Friday, Jun 13

€37.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun
Air Consumption34 SCFM
Air Flow PatternFocused
Air Gun Product GroupAir Gun
Air Inlet GenderFemale
Body MaterialAluminum
Body StyleClassic Pistol Grip, Ergonomic
Chip Guard IncludedNo
Collection Bag IncludedNot Applicable
Extension Size12"
Max. Dba109 dBA
Max. Inlet Pressure120 psi
Noise Level109 dBA
NozzleVenturi
Nozzle AngleStraight
Nozzle FeaturesSafety Tip
Nozzle Length2 1/4"
Nozzle Tip MaterialAluminum
Number Of Nozzles Included1
Outlet Size5/8"
Output2 lbf.
Overall Length16 1/2"
PatternUS Flag
TriggerLever
Actual Extension Length12"
Air Inlet1/4" NPT Female
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Outlet Size5/8"
ApplicationBlowing Floor Debris, Cleaning Inaccessible And Hard To Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Tanks, Rafters As Well As Machinery And Storage Areas
ColorBlue, Red, White
Grip StylePistol-Grip
IncludesExtension and Nozzle, Hanging Hook, Us Flag Pattern
Maximum Inlet Pressure120 psi
Osha Pressure CompliantYes
Output Thrust2 lbf.
Overall Width6 5/8"
Sound Level107 dbA
StandardsOSHA 1910.242(B)
Tip MaterialAluminum
Trigger Length2 1/2"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)39.12
Ship width (cm)16.76
HS code8467990190
Country of OriginUS

Product Variants

ProductModelAir Flow PatternChip Guard IncludedNozzleOutputNoise LevelApplicationNumber Of Nozzles IncludedNozzle AnglePrice
GUARDAIR 74RT Air Gun Metallic 120 Psi 7 Inch Length | AA8LDV 19A830 74RTChip ProtectNoSafety0.4 lbf.108 dBA-1Straight€26.78
GUARDAIR 75XT144AA Air Gun Metallic 120 Psi 148-1/2 Inch Length | AA8LEM 19A846 75XT144AAFocusedNoXtra Thrust2.8 lbf.108 dBACleaning1Straight€71.67
GUARDAIR 79WG Syphon Air Gun Metallic 120 Psi 20 Inch Length | AA8LET 19A851 79WG--Safety-----€90.57
GUARDAIR 74S Air Gun 120 Psi 35 Scfm 5 Inch Length | AB3BYD 1RF79 74SChip ProtectNoSafety0.4 lbf.102 dBAClose-In Applications1Straight€22.05
GUARDAIR 80WJ Air Gun 120 Psi 20 Scfm 5 Inch Length | AB3BYP 1RF89 80WJFocusedNoSafety, Whisper Jet1.1 lbf.93 dBA-1Straight€25.99
GUARDAIR 57S30XB Air Gun 120 Psi 36 Scfm 8-1/2 Inch Length | AD2BTM 3MNP9 57S30XB--Venturi1 lbf.104 dBA---€30.71
GUARDAIR 74H Air Gun 120 Psi 10 Scfm 8-1/2 Inch Length | AD2BTP 3MNR4 74HFocusedNoSafety0.6 lbf.98 dBALow Output1Straight€29.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 75LJ012AAUS Air Gun, Us Flag Pattern, 120 Psi, Long John
€37.60 /unit