GUARDAIR 75LJ006SA Safety Air Gun, 6 Inch Size, Steel Extension And Alloy Nozzle | CE8NGP

GUARDAIR 75LJ006SA Safety Air Gun, 6 Inch Size, Steel Extension And Alloy Nozzle

Item: CE8NGP Model: 75LJ006SA
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun
Air Flow Rate34 CFM
Air Inlet Npt Size1/4"
Body StyleClassic Pistol Grip, Ergonomic
Extension Size6"
Height1"
IncludesHanging Hook
Length9 2/5"
MaterialAluminum
Noise Level107 dBA
NozzleAlloy
Thrust Rating2 lbs.
Width6 1/2"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)23.88
Ship width (cm)16.51
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 75LJ006SA Safety Air Gun, 6 Inch Size, Steel Extension And Alloy Nozzle