GUARDAIR 74HNB Brass Nozzle | CE8NFR

GUARDAIR 74HNB Brass Nozzle

Item: CE8NFR Model: 74HNBCross Ref: 24JW05
In Stock

Get it by Tuesday, Jun 17

€10.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun Nozzle
Height0.1"
Length1 2/5"
Width0.1"
Air Flow PatternFocused
Compatible With Grainger Part Number3MNR4
Compatible With Product TypeAir Guns
Compatible With SeriesAirMiser Series
Extension Length1 13/32"
For Use With Mfr. Model No.74H
Nozzle Tip MaterialBrass
Number Of Pieces1
Osha Pressure CompliantYes
Output0.4 lbf.
Sound Level102 dbA
Thread Size1/8" MNPS

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)3.56
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightMaterialNozzle TypeInlet SizeBase MaterialTube MaterialPrice
GUARDAIR LZRN02 Air Gun Nozzle Safety 1/2 Inch Length | AC9VHN 3KMD3 LZRN02--Safety1/8"BrassBrass€3.34
GUARDAIR 75LJNB Brass Nozzle | CE8NKE 75LJNB-Brass-----
RFQ
GUARDAIR LZRN03 Lazer Venturi Booster Nozzle, Brass | CE8NXZ LZRN033"-----€5.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 74HNB Brass Nozzle
€10.59 /unit