GUARDAIR 74BHE006BNZ Brass Extension Angled, 6 Inch Size | CE8NEU

GUARDAIR 74BHE006BNZ Brass Extension Angled, 6 Inch Size

Item: CE8NEU Model: 74BHE006BNZCross Ref: 24JV97
In Stock

Get it by Tuesday, Jun 10

€5.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Extension
Height2/5"
Length7 1/2"
Width2/5"
Compatible With Mfr. Model No.74BH
MaterialBrass
Overall Length7 1/2"
Product TypeAir Gun Extension

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)19.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSizeHeightMaterialPrice
GUARDAIR 74BHE006B Straight Brass Extension, 6 Inch Size | CE8NET 74BHE006B-2/5"-€4.61
GUARDAIR 74BHE012B Straight Brass Extension, 12 Inch Size | CE8NEV 74BHE012B-2/5"-€6.66
GUARDAIR 74BHE012BNZ Brass Extension Angled, 12 Inch Size | CE8NEW 74BHE012BNZ-2/5"-€7.09
GUARDAIR 74BHE018B Straight Brass Extension, 18 Inch Size | CE8NEX 74BHE018B-2/5"-€8.69
GUARDAIR 74BHE018BNZ Brass Extension Angled, 18 Inch Size | CE8NEY 74BHE018BNZ-2/5"-€9.45
GUARDAIR 74BHE036B Straight Brass Extension, 36 Inch Size | CE8NEZ 74BHE036B36"-Brass€9.97
RFQ
GUARDAIR 74E006B Brass Extension, 6 Inch Size | CE8NFA 74E006B-2/5"Brass€5.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 74BHE006BNZ Brass Extension Angled, 6 Inch Size
€5.51 /unit