GUARDAIR 64HTPN Plastic Nozzle | CE8NEK

GUARDAIR 64HTPN Plastic Nozzle

Item: CE8NEK Model: 64HTPN
In Stock

Get it by Wednesday, Jun 11

€46.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun Nozzle
Height4/5"
Length1 4/5"
Width0.7"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)4.57
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightAir Flow PatternMaterialNozzle TypeTube MaterialPrice
GUARDAIR 64AAN Adjustable Air Nozzle | CE8NEE 64AAN0.7"FocusedZincQuietforceZinc€19.41
GUARDAIR 64FAN Fan Nozzle | CE8NEF 64FAN4/5"----€32.06
GUARDAIR 64HT25N Nozzle, Low Thrust, 74 Dba, 1/4 Inch Npt | CE8NEG 64HT25N4/5"----€12.98
GUARDAIR 64HT37N Nozzle Medium Thrust, 82 Dba, 3/8 Inch Npt | CE8NEH 64HT37N1"----€46.83
GUARDAIR 64HT50N Nozzle, High Thrust, 87 Dba, 1/2 Inch Npt | CE8NEJ 64HT50N1 1/2"----€62.57
GUARDAIR 64HVBN Nozzle, Medium Thrust, 80 Dba | CE8NEL 64HVBN1/2"----€33.86
GUARDAIR 64LVBN Nozzle, Medium Thrust, 87 Dba | CE8NEM 64LVBN-----€22.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 64HTPN Plastic Nozzle
€46.83 /unit