GUARDAIR 38NFNMH05 Swivel Fitting, 3/8 Inch Fnpt | CE8NCZ

GUARDAIR 38NFNMH05 Swivel Fitting, 3/8 Inch Fnpt

Item: CE8NCZ Model: 38NFNMH05
In Stock

Get it by Tuesday, Jun 10

€53.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Fitting
Height0.9"
Length2 2/5"
Width0.9"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)6.1
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 38NFNMH05 Swivel Fitting, 3/8 Inch Fnpt
€53.04 /unit