Flat Shipping

Flat Shipping at €24.99 + VAT

GUARDAIR 38H04M Hose Barb, Steel, 3/8 Inch Hose Barb Male High Flow Connector, 1 7/8 Inch Overall Length | CR3MNB

GUARDAIR 38H04M Hose Barb, Steel, 3/8 Inch Hose Barb Male High Flow Connector, 1 7/8 Inch Overall Length

Item: CR3MNB Model: 38H04MCross Ref: 24JV90
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
For Use WithGuardair Safety Air Gun
Includes3/8" Hose Barb Male High Flow Connector
Length1 7/8"
MaterialSteel
Overall Length1 29/32"
Product TypeHose Barb

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)4.76
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialPrice
GUARDAIR 14H04M Hose Barb, Steel, 1/4 Inch Hose Barb High Flow Connector, 1 7/8 Inch Overall Length | CR3MMZ 14H04MSteel€9.71
GUARDAIR 14H02M Hose Barb, Steel, 1/4 Inch Hose Barb High Flow Coupler, 3 Inch Overall Length, 14H02M | CR3MNA 14H02MSteel€53.75
GUARDAIR 38H02M Hose Barb, Steel, 3/8 Inch Hose Barb Male High Flow Connector, 3 Inch Overall Length | CR3MNC 38H02MSteel€41.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 38H04M Hose Barb, Steel, 3/8 Inch Hose Barb Male High Flow Connector, 1 7/8 Inch Overall Length
€12.37 /unit