GUARDAIR 1400A15 Flexible Pvc Hose, 1-1/4 Inch Internal Diameter | CE8NBN

GUARDAIR 1400A15 Flexible Pvc Hose, 1-1/4 Inch Internal Diameter

Item: CE8NBN Model: 1400A15
In Stock

Get it by Tuesday, Jun 10

€3.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
Height1 3/5"
Length12"
Width1 3/5"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.06
Ship length (cm)30.48
Ship width (cm)4.06
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 1400A15 Flexible Pvc Hose, 1-1/4 Inch Internal Diameter
€3.47 /unit