GRUVLOK FIG 1538 Threaded Safety Valve Discharge Elbow, 9/16 Inch Hole Dia.

Item: CF4FJE Model: FIG 1538
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
MaterialCast Iron

Product Variants

ProductModelPipe SizeMaterialPrice
ANVIL FIG 356A 22-1/2 Deg. Elbow, 24 Inch Pipe Size | CF4FVQ FIG 356A-Cast Iron-
RFQ
ANVIL FIG 705 Short Turn Elbow, 45 Deg. Bend | CF4GBP FIG 705---
RFQ
ANVIL FIG 7051EG High Pressure 45 Deg. LR Elbow | CF4GCH FIG 7051EG---
RFQ
ANVIL FIG 7051LRP LR Elbow, 45 Deg. Bend | CF4GCK FIG 7051LRP---
RFQ
ANVIL FIG 7051SS Stainless Steel Elbow, 45 Deg. Bend | CF4GCM FIG 7051SS---
RFQ
ANVIL FIG 7052 22-1/2 Deg. Elbow, 3/8 Inch through 5 Inch Size | CF4GCN FIG 705224"--
RFQ
ANVIL FIG 7053 11-1/4 Deg. Elbow, 3/8 Inch through 5-1/8 Inch Size | CF4GCT FIG 705324"--
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK FIG 1538 Threaded Safety Valve Discharge Elbow, 9/16 Inch Hole Dia.