Flat Shipping

Flat Shipping at €24.99 + VAT

GRUVLOK 390028629 Concentric Reducer 4 x 2 Inch Grooved | AC3XPR 2XFA9

GRUVLOK 390028629 Concentric Reducer 4 x 2 Inch Grooved

Item: AC3XPR Model: 390028629Cross Ref: 2XFA9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcentric Reducer
Body MaterialDuctile Cast Iron
ColorOrange
Compliance37
Connection TypeGrooved
Max. Pressure750 psi
Nominal Size (a)4"
Nominal Size (b)2"
Temp. Range-40°F to +230°F
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeReducer
ClassClass 150
Finish/coatingPainted
Fitting Side A Nominal Pipe Size4"
Fitting Side A TypeGrooved
Fitting Side B Nominal Pipe Size2"
Fitting Side B TypeGrooved
For Pipe Schedule40
Includes Pre-applied Thread SealantYes
Includes SealNo
Maximum Operating Pressure300 psi @ 150°F
Pipe Fitting MaterialDuctile Iron
Specific Fitting ShapeConcentric Reducer Coupling
StandardsASME B31.1, ASME B31.9, ASTM A536, NFPA 37

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)7.87
Ship length (cm)11.43
Ship width (cm)11.43
HS code7307193040
Country of OriginUS

Product Variants

ProductModelNominal SizeConnection TypePrice
GRUVLOK 390028447 Concentric Reducer 3 x 2 Inch Grooved | AC3XPP 2XFA7 3900284473" x 2"Grooved€84.97
GRUVLOK 390028884 Concentric Reducer 6 x 2 Inch Grooved | AC3XPV 2XFC3 3900288846" x 2"Grooved€222.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 390028629 Concentric Reducer 4 x 2 Inch Grooved
€129.00 /unit