Flat Shipping

Flat Shipping at €24.99 + VAT

GRUVLOK 387002520 Butterfly Valve, 70G, Grooved Style, Carbon Steel, 3 Inch Pipe Size | CR3MJE

GRUVLOK 387002520 Butterfly Valve, 70G, Grooved Style, Carbon Steel, 3 Inch Pipe Size

Item: CR3MJE Model: 387002520Cross Ref: 60WR74
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€820.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialCarbon Steel
Disc GradeGrade 316
Handle Type2 Position Lockable Handle
Liner MaterialNitrile
Max. Water Pressure200 psi
Mfr. Series70G Series
Nominal Size3"
StyleGrooved
Temp. Range-20°F to +180°F
3-a ComplianceNot Rated
Connection TypeClamp
Disc Material316 Stainless Steel
Flow Coefficient (cv)173
For MediaWater
Handle - LockingLocking
Handle Length7"
Max. Pressure (cwp)200 psi
Media Temp. Range-20°F to 180°F
StandardsASTM A 536 GRADE 65-45-12, ASTM A-183 GRADE 2, ASTM A-563 GRADE A OR GRADE B, SAE J995 GRADE 2
Stem Material416 Stainless Steel
Stop Positions2
Vacuum Service RatingNot Rated
Valve Series70G

Shipping Info:

Ship weight (kg) 3.4065
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeBody MaterialHandle TypeTemp. RangeLiner MaterialStyleDisc MaterialDisc GradePrice
ANVIL FIG 70G Butterfly Valve | CF4GFW FIG 70G---------
RFQ
ANVIL FIG 7600 Butterfly Valve | CF4GHX FIG 7600---------
RFQ
ANVIL FIG 7700 Butterfly Valve | CF4GJD FIG 7700---------
RFQ
ANVIL FIG 8000GR Butterfly Valve | CF4GJG FIG 8000GR---------
RFQ
ANVIL FIG AN7722-3A Butterfly Valve | CF4GMP FIG AN7722-3A---------
RFQ
ANVIL FIG B333 Large Diameter Butterfly Valve with Gear Operator | CF4GZQ FIG B333---------
RFQ
ANVIL FIG B480 Butterfly Valve, Grooved End Stainless Steel, Lever Handle | CF4GZR FIG B480---------
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 387002520 Butterfly Valve, 70G, Grooved Style, Carbon Steel, 3 Inch Pipe Size
€820.21 /unit