Flat Shipping

Flat Shipping at €24.99 + VAT

GRUVLOK 1330026075 Butterfly Valve, Grooved Style, Ductile Iron, 3 Inch Pipe Size | CR3MJN

GRUVLOK 1330026075 Butterfly Valve, Grooved Style, Ductile Iron, 3 Inch Pipe Size

Item: CR3MJN Model: 1330026075Cross Ref: 60WR98
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€856.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialDuctile Iron
Disc MaterialDuctile Iron
Liner MaterialEPDM
Max. Water Pressure300 psi
Pipe Size3"
StyleGrooved
Temp. Range0°F to +150°F
3-a ComplianceNot Rated
Connection TypeClamp
Handle - LockingLocking
StandardsASTM A 228, ASTM A 536, ASTM A 563, ASTM A 619
Vacuum Service RatingNot Rated

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeBody MaterialHandle TypeTemp. RangeLiner MaterialStyleDisc MaterialDisc GradePrice
ANVIL FIG 70G Butterfly Valve | CF4GFW FIG 70G---------
RFQ
ANVIL FIG 7600 Butterfly Valve | CF4GHX FIG 7600---------
RFQ
ANVIL FIG 7700 Butterfly Valve | CF4GJD FIG 7700---------
RFQ
ANVIL FIG 8000GR Butterfly Valve | CF4GJG FIG 8000GR---------
RFQ
ANVIL FIG AN7722-3A Butterfly Valve | CF4GMP FIG AN7722-3A---------
RFQ
ANVIL FIG B333 Large Diameter Butterfly Valve with Gear Operator | CF4GZQ FIG B333---------
RFQ
ANVIL FIG B480 Butterfly Valve, Grooved End Stainless Steel, Lever Handle | CF4GZR FIG B480---------
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 1330026075 Butterfly Valve, Grooved Style, Ductile Iron, 3 Inch Pipe Size
€856.41 /unit