Flat Shipping

Flat Shipping at €24.99 + VAT

GRUVLOK 0390202000 2 Plain Threaded Gruvlok Flange Adapter

Item: BT9LFP Model: 0390202000Cross Ref: 60XU16
Limited Availability
€191.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Adapter
ApplicationPotable Water
Bolt Hole Dia.3/4"
ClassClass 150
ColorOrange
Finish/coatingZinc Plated
Fitting Connection TypeGrooved
Flange Thickness11/16"
No. Of Bolt Holes4
Nominal Pipe Size2"
Pipe Fitting MaterialDuctile Iron
Basic Fitting ShapeFlange
Bolt Circle Diameter4 3/4"
Bolt Hole Diameter3/4"
Flange Outside Diameter2 3/8"
Maximum Operating Pressure300 psi
Number Of Bolt Holes4
Specific Fitting ShapeFlange Adapter
StandardsASTM A536

Shipping Info:

Ship weight (kg) 0.45

Product Details:

    • 7788 Series

Product Variants

ProductModelClassNominal Pipe SizePipe SizeColorApplicationPrice
ANVIL 0390075513 5 Schedule10 304 Stainless Steel Flange Adapter | BT9GBK 0390075513-----€6,959.26
RFQ
ANVIL 0390075539 6 Schedule10 304 Stainless Steel Flange Adapter | BT9GBM 0390075539-----€7,594.13
RFQ
ANVIL 0390075554 8 Schedule10 304 Stainless Steel Flange Adapter | BT9GBT 0390075554-----€10,366.19
RFQ
ANVIL 0390075448 21/2 Schedule10 304 Stainless Steel Flange Adaptr | BT9GBU 0390075448-----€3,579.78
RFQ
ANVIL 0390202042 3 Plain Threaded Gruvlok Flange Adapter | BT9LFN 0390202042Class 1503"-OrangePotable Water€231.85
ANVIL 0390202026 21/2 Plain Threaded Gruvlok Flange Adapter | BT9LFQ 0390202026Class 150--OrangePotable Water€228.70
ANVIL 0390202067 4 Plain Threaded Gruvlok Flange Adapter | BT9LKJ 0390202067Class 1504"-OrangePotable Water€315.32

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 0390202000 2 Plain Threaded Gruvlok Flange Adapter
€191.22 /unit