Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0390131969 2 Galvanized Grooved End Cap | BT8LGU

GRUVLOK 0390131969 2 Galvanized Grooved End Cap

Item: BT8LGU Model: 0390131969Cross Ref: 60XT72
Limited Availability
€73.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
ColorOrange
Fitting Connection TypeGrooved
Includes Pre-applied Thread SealantNo
Includes SealNo
Nominal Pipe Size2"
Overall Length1"
Pipe Fitting MaterialDuctile Iron
Plug ConstructionSolid
Basic Fitting ShapeCap
Maximum Operating Pressure1000 psi
Outside Diameter2 3/8"
Specific Fitting ShapeEnd Cap
StandardsASTM A47, ASTM A536

Shipping Info:

Ship weight (kg) 0.45

Product Details:

    • 7074 Series

Product Variants

ProductModelColorPipe SizeClassPrice
ANVIL 0390030229 4 Pipe Threaded Grooved End Cap | BT8LBC 0390030229---€74.82
RFQ
ANVIL 0390030187 3 Pipe Threaded Grooved End Cap | BT8LBF 0390030187---€69.80
RFQ
ANVIL 0390030526 12 Pipe Threaded Grooved End Cap | BT9EEY 0390030526---€1,125.49
RFQ
ANVIL 0390030112 11/4 Pipe Threaded Grooved End Cap | BT9EFC 0390030112Orange-Class 150€62.37
ANVIL 0390030161 21/2 Pipe Threaded Grooved End Cap | BT9EFE 0390030161---€69.80
RFQ
ANVIL 0390030104 1 Pipe Threaded Grooved End Cap | BT9EFG 0390030104---€69.80
RFQ
ANVIL 0390030260 5 Pipe Threaded Grooved End Cap | BT9EFH 0390030260Orange-Class 150€152.11

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 0390131969 2 Galvanized Grooved End Cap
€73.57 /unit