Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0390122794 21/2x21/2x2 Galvanized Threaded Branch Reducing Tee | BT9JPW

GRUVLOK 0390122794 21/2 X 21/2 X 2 Galvanized Threaded Branch Reducing Tee

Item: BT9JPW Model: 0390122794Cross Ref: 60XT56
Limited Availability
€318.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
ApplicationAir, Non-Potable Water, Oil
ClassClass 150
ColorSilver
Finish/coatingGalvanized
Fitting Side A TypeGrooved
Fitting Side B TypeGrooved
Fitting Side C GenderMale
Fitting Side C Nominal Pipe Size2"
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Material GradeGrade B
Pipe Fitting MaterialDuctile Iron
Basic Fitting ShapeTee
Fitting Side A Nominal Pipe Size2 1/2"
Fitting Side A Outside Diameter2 7/8"
Fitting Side B Nominal Pipe Size2 1/2"
Fitting Side B Outside Diameter2 7/8"
Fitting Side C Outside Diameter2 3/8"
Fitting Side C TypeNPT
Maximum Operating Pressure300 psi @ 150°F
Overall Length7 1/2"
Specific Fitting ShapeBranch Tee
StandardsASTM A153

Shipping Info:

Ship weight (kg) 0.45

Product Details:

    • 7064 Series

Product Variants

ProductModelFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side C Nominal Pipe SizeClassApplicationFitting Side A TypeFitting Side B TypeIncludes SealPrice
ANVIL 0390119675 4x4x1 Galvanized Grooved End Reducing Tee | BT9HZU 0390119675--------€393.90
RFQ
ANVIL 0390119683 6x6x21/2 Galvanized Grooved End Reducing Tee | BT9HZZ 0390119683--------€972.75
RFQ
ANVIL 0390119709 4x4x2 Galvanized Grooved End Reducing Tee | BT9JAA 0390119709--------€413.29
RFQ
ANVIL 0390119667 3x3x2 Galvanized Grooved End Reducing Tee | BT9JAB 0390119667--------€301.63
RFQ
ANVIL 0390119691 3x3x21/2 Galvanized Grooved End Reducing Tee | BT9JAC 0390119691--------€301.63
RFQ
ANVIL 0390119741 4x4x3 Galvanized Grooved End Reducing Tee | BT9JAD 0390119741--------€413.29
RFQ
ANVIL 0390119725 4x4x21/2 Galvanized Grooved End Reducing Tee | BT9JAE 0390119725--------€413.29
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 0390122794 21/2 X 21/2 X 2 Galvanized Threaded Branch Reducing Tee
€318.26 /unit