Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0390116507 11/2 Galvanized Grooved End 90 Elbow | BT9JCW

GRUVLOK 0390116507 11/2 Galvanized Grooved End 90 Elbow

Item: BT9JCW Model: 0390116507Cross Ref: 60XT42
Limited Availability
€95.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
ApplicationAir, Non-Potable Water, Oil
ClassClass 150
ColorSilver
Finish/coatingGalvanized
Fitting Side A TypeGrooved
Fitting Side B TypeGrooved
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Pipe Fitting MaterialDuctile Iron
Basic Fitting ShapeElbow
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Outside Diameter1 7/8"
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B Outside Diameter1 7/8"
Flange Outside Diameter1 7/8"
Maximum Operating Pressure300 psi @ 150°F
Specific Fitting Shape90° Elbow
StandardsASTM A153

Shipping Info:

Ship weight (kg) 0.45

Product Details:

    • 7050 Series

Product Variants

ProductModelFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeClassApplicationFitting Side A TypeFitting Side B TypeIncludes SealColorPrice
ANVIL 0390116499 11/4 Galvanized Grooved End 90 Elbow | BT9JCP 0390116499--------€107.00
RFQ
ANVIL 0390116481 1 Galvanized Grooved End 90 Elbow | BT9JCT 0390116481--------€107.00
RFQ
ANVIL 0390116663 6 Galvanized Grooved End 90 Elbow | BT9JCX 03901166636"6"Class 150Air, Non-Potable Water, OilGroovedGroovedNoSilver€528.51
ANVIL 0390116580 31/2 Galvanized Grooved End 90 Elbow | BT9JCY 0390116580--------€217.50
RFQ
ANVIL 0390116523 2 Galvanized Grooved End 90 Elbow | BT9JCZ 03901165232"2"Class 150Air, Non-Potable Water, OilGroovedGroovedNoSilver€100.92

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 0390116507 11/2 Galvanized Grooved End 90 Elbow
€95.19 /unit