Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0390039758 21/2 Segweld Pipe Threaded Female Threaded x Grooved Adapter | BT9EZQ

GRUVLOK 0390039758 21/2 Segweld Pipe Threaded Female Threaded x Grooved Adapter

Item: BT9EZQ Model: 0390039758Cross Ref: 60XR84
Limited Availability
€137.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Adapter
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
ClassClass 150
ColorOrange
Finish/coatingPainted
Fitting Side A GenderFemale
Fitting Side A TypeGrooved
Fitting Side B GenderFemale
Fitting Side B TypeGrooved
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelCertified
Material GradeGrade B
Pipe Fitting MaterialDuctile Iron
Basic Fitting ShapeAdapter
Fitting Side A Nominal Pipe Size2 1/2"
Fitting Side A Outside Diameter2 7/8"
Flange Outside Diameter2 7/8"
Specific Fitting ShapeAdapter
StandardsASTM A153

Shipping Info:

Ship weight (kg) 0.45

Product Details:

    • 7087 Series

Product Variants

ProductModelClassColorPrice
ANVIL 0390039717 11/4 Pipe Threaded Female Threaded x Grooved Adapter | BT9EZA 0390039717--€236.89
RFQ
ANVIL 0390039733 2 Segweld Pipe Threaded Female Threaded x Grooved Adapter | BT9EZF 0390039733Class 150Orange€137.05
ANVIL 0390039709 1 Pipe Threaded Female Threaded x Grooved Adapter | BT9EZG 0390039709--€448.19
RFQ
ANVIL 0390039725 11/2 Pipe Threaded Female Threaded x Grooved Adapter | BT9EZH 0390039725Class 150Orange€283.27
ANVIL 0390039774 4 Pipe Threaded Female Threaded x Grooved Adapter | BT9EZU 0390039774Class 150Orange€240.05

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 0390039758 21/2 Segweld Pipe Threaded Female Threaded x Grooved Adapter
€137.05 /unit