Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0390037091 3x11/2 Pipe Threaded Grooved End Threaded Reducer | BT8LBH

GRUVLOK 0390037091 3 X 11/2 Pipe Threaded Grooved End Threaded Reducer

Item: BT8LBH Model: 0390037091Cross Ref: 60XR70
Limited Availability
€114.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeReducer
ColorOrange
Finish/coatingPainted
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size3"
Fitting Side A Outside Diameter3 1/2"
Fitting Side A TypeGrooved
Fitting Side B Outside Diameter1 7/8"
Fitting Side B TypeGrooved
Includes Pre-applied Thread SealantNo
Material GradeGrade B
Overall Length2 1/2"
Pipe Fitting MaterialDuctile Iron
Specific Fitting ShapeThreaded Reducer
StandardsASTM A153

Shipping Info:

Ship weight (kg) 0.45

Product Details:

    • 7076 Series

Product Variants

ProductModelFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizePipe SizeColorClassFitting Side A TypeIncludes SealFitting Side B TypePrice
ANVIL 0390037034 2x11/4 Pipe Threaded Grooved End Threaded Reducer | BT8KPY 03900370342"--OrangeClass 150GroovedNoGrooved€94.02
ANVIL 0390037018 2x3/4 Pipe Threaded Grooved End Threaded Reducer | BT8LAY 03900370182"3/4"-OrangeClass 150GroovedNoGrooved€94.02
ANVIL 0390037067 21/2x2 Pipe Threaded Grooved End Threaded Reducer | BT8LBY 0390037067-2"-OrangeClass 150GroovedNoGrooved€94.02
ANVIL 0390037109 3x21/2 Pipe Threaded Grooved End Threaded Reducer | BT8LLZ 03900371093"--OrangeClass 150GroovedNoGrooved€138.11
ANVIL 0390036978 21/2x11/4 Pipe Threaded Grooved End Threaded Reducer | BT9EQB 0390036978---OrangeClass 150GroovedNoGrooved€131.95
ANVIL 0390036994 21/2x1 Pipe Threaded Grooved End Threaded Reducer | BT9EQE 0390036994-1"-OrangeClass 150GroovedNo-€126.17
ANVIL 0390037042 2x11/2 Pipe Threaded Grooved End Threaded Reducer | BT9EQF 03900370422"--OrangeClass 150GroovedNoGrooved€94.02

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 0390037091 3 X 11/2 Pipe Threaded Grooved End Threaded Reducer
€114.62 /unit