Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0390016467 21/2 Pipe Threaded 90 Adapter Elbow | BT8KKZ

GRUVLOK 0390016467 90 Deg. Adapter Elbow, 21/2 Inch Size, Pipe Threaded

Item: BT8KKZ Model: 0390016467Cross Ref: 60XP54
Limited Availability
€227.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
ClassClass 150
ColorOrange
Finish/coatingPainted
Fitting Side A TypeGrooved
Fitting Side B GenderMale
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelCertified
Material GradeGrade B
Pipe Fitting MaterialDuctile Iron
Basic Fitting ShapeElbow
Fitting Side A Nominal Pipe Size2 1/2"
Fitting Side A Outside Diameter2 7/8"
Fitting Side B Outside Diameter2 7/8"
Fitting Side B TypeNPT
Flange Outside Diameter2 1/2"
StandardsASTM A53

Shipping Info:

Ship weight (kg) 0.45

Product Details:

    • 7055 Series

Product Variants

ProductModelMPNPrice
ANVIL 0390016483 3 Pipe Threaded 90 Adapter Elbow | BT8KDJ 03900164830390016483€211.43
ANVIL 0390014207 11/2 Pipe Threaded Grooved End 90 Elbow | BT8KKR 03900142070390014207€76.62
ANVIL 0390014264 3 Pipe Threaded Grooved End 90 Elbow | BT8KKW 03900142640390014264€142.28
RFQ
ANVIL 0390014637 4 Segweld Pipe Threaded Grooved End 90 Long Radius Elbow | BT8KKX 03900146370390014637€255.45
ANVIL 1605202421 21/2 Plastic Threaded Fire-Rite Short Pattern 90 Elbow | BT8KNL 16052024211605202421€96.92
RFQ
ANVIL 0390014249 21/2 Pipe Threaded Grooved End 90 Elbow | BT8KPW 03900142490390014249€81.02
RFQ
ANVIL 0390016442 2 Pipe Threaded 90 Adapter Elbow | BT8KPZ 03900164420390016442€132.34

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 0390016467 90 Deg. Adapter Elbow, 21/2 Inch Size, Pipe Threaded
€227.45 /unit