Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0390015469 5 Segweld Pipe Threaded Grooved End 22-1/2 Elbow | BT9DKP

GRUVLOK 0390015469 5 Segweld Pipe Threaded Grooved End 22-1/2 Elbow

Item: BT9DKP Model: 0390015469Cross Ref: 60XP42
Limited Availability
€482.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item22-1/2 Degrees Elbow
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
ClassClass 150
ColorOrange
Finish/coatingPainted
Fitting Side A Nominal Pipe Size5"
Fitting Side A TypeGrooved
Fitting Side B Nominal Pipe Size5"
Fitting Side B TypeGrooved
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelCertified
Material GradeGrade B
Pipe Fitting MaterialDuctile Iron
Basic Fitting ShapeElbow
Fitting Side A Outside Diameter5 9/16"
Fitting Side B Outside Diameter5 9/16"
Flange Outside Diameter5 9/16"
StandardsASTM A53

Shipping Info:

Ship weight (kg) 0.45

Product Details:

    • 7052 Series

Product Variants

ProductModelMPNPrice
ANVIL 0390015386 21/2 Segweld Pipe Threaded Grooved End 22-1/2 Elbow | BT9DJX 03900153860390015386€84.63
ANVIL 0390015303 1 Segweld Pipe Threaded Grooved End 22-1/2 Elbow | BT9DKE 03900153030390015303€511.00
RFQ
ANVIL 0390015428 31/2 Segweld Pipe Threaded Grooved End 22-1/2 Elbow | BT9DKF 03900154280390015428€297.75
RFQ
ANVIL 0390015345 11/2 Segweld Pipe Threaded Grooved End 22-1/2 Elbow | BT9DKG 03900153450390015345€84.63
ANVIL 0390015329 11/4 Segweld Pipe Threaded Grooved End 22-1/2 Elbow | BT9DKH 03900153290390015329€84.63
ANVIL 0390015550 14 Segweld Pipe Threaded Grooved End 22-1/2 Elbow | BT9DKQ 03900155500390015550€1,564.38
RFQ
ANVIL 0390015584 16 Segweld Pipe Threaded Grooved End 22-1/2 Elbow | BT9DKR 03900155840390015584€1,874.92
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 0390015469 5 Segweld Pipe Threaded Grooved End 22-1/2 Elbow
€482.40 /unit