Flat Shipping

Flat Shipping at €24.99 + VAT

GRUVLOK 0390000800 2 Pipe Threaded Light Weight T Gasket Coupling

Item: BT9DCT Model: 0390000800Cross Ref: 60XN70
Limited Availability
€63.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
ClassClass 150
ColorOrange
Finish/coatingPainted
Fitting Side A Nominal Pipe Size2"
Fitting Side A TypeGrooved
Fitting Side B Nominal Pipe Size2"
Fitting Side B TypeGrooved
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealYes
Pipe Fitting MaterialDuctile Iron
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 0.9

Product Details:

    • 7000 Series

Product Variants

ProductModelClassColorSeal MaterialPrice
ANVIL 0390000743 1 Pipe Threaded Light Weight T Gasket Coupling | BT9DCK 0390000743---€46.53
RFQ
ANVIL 0390000784 11/2 Pipe Threaded Light Weight T Gasket Coupling | BT9DCL 0390000784---€57.38
RFQ
ANVIL 0390000826 21/2 Pipe Threaded Light Weight T Gasket Coupling | BT9DCP 0390000826---€81.02
RFQ
ANVIL 0390000768 11/4 Pipe Threaded Light Weight T Gasket Coupling | BT9DCQ 0390000768---€47.30
RFQ
ANVIL 0390000867 31/2 Pipe Threaded Light Weight T Gasket Coupling | BT9DCR 0390000867---€110.11
RFQ
ANVIL 0390000842 3 Pipe Threaded Light Weight T Gasket Coupling | BT9DCU 0390000842Class 150OrangeNitrile€82.42
ANVIL 0390000925 5 Pipe Threaded Light Weight T Gasket Coupling | BT9DCV 0390000925Class 150OrangeNitrile€181.83

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRUVLOK 0390000800 2 Pipe Threaded Light Weight T Gasket Coupling
€63.20 /unit