GROVE FDS-40/18 Turnout Gear Rack 2 Side 40 Compartment | AF4FHX 8UT50

GROVE FDS-40/18 Turnout Gear Rack 2 Side 40 Compartment

Item: AF4FHX Model: FDS-40/18Cross Ref: 8UT50
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€10,965.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurnout Gear Storage Rack
ColorChrome
Compartment Size18"
MaterialZinc Chromate
MountingFree Standing
Number Of Compartments40
Number Of Sides2
Overall Depth36"
Overall Height74"
Overall Length360"
Includes(2) Hanging Hooks, (2) Shelving and Dividers, Hanging Pole, Snap-On Plastic Name Plate with Slide-In Paper Label

Shipping Info:

Ship weight (kg) 361.8
Ship height (cm)106.68
Ship length (cm)182.88
Ship width (cm)106.68
HS code9403200020
Country of OriginCN

Product Variants

ProductModelMountingNumber Of CompartmentsNumber Of SidesMaterialColorOverall HeightOverall DepthOverall LengthPrice
GROVE FSS-6/18 Turnout Gear Rack Ing 6 Compartment | AF3RXP 8CNC1 FSS-6/18Free Standing61Zinc ChromateChrome74"21"108"€2,352.57
RFQ
GROVE FDS-24/18 Turnout Gear Rack 2 Side 24 Compartment | AF3RXQ 8CNC2 FDS-24/18Free Standing242Zinc ChromateChrome74"36"216"€6,553.41
RFQ
GROVE NTWM-8/18 Turnout Gear Rack Wall Mount 8 Compartment | AF3RXR 8CNE0 NTWM-8/18Wall81Zinc ChromateChrome78"21"144"€2,562.31
RFQ
GROVE NTWM-20/18 Turnout Gear Rack Wall Mount 20 Compartment | AF3RXT 8CNE1 NTWM-20/18Wall201Zinc ChromateChrome78"21"360"€6,193.14
RFQ
GROVE RRWM-6/24 Turnout Gear Rack Wall Mount 6 Compartment | AF3XRP 8EK30 RRWM-6/24Wall61SteelRed72"20"149 1/2"€2,866.15
GROVE RRWM-9/20 Turnout Gear Rack Wall Mount 9 Compartment | AF3XTT 8ELW1 RRWM-9/20Wall91SteelRed72"20"187 3/4"€4,015.20
RFQ
GROVE RRWM-2/20 Turnout Gear Rack Wall Mount 2 Compartment | AF3XUF 8EMV1 RRWM-2/20Wall21SteelRed72"20"42 1/2"€1,079.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE FDS-40/18 Turnout Gear Rack 2 Side 40 Compartment
€10,965.37 /unit