Flat Shipping

Flat Shipping at €24.99 + VAT

GROTE G6121 Utility Light, Clear, Hardwired, 1 Inch Height, 1 Inch Width | CJ3RYB

GROTE G6121 Utility Light, Clear, Hardwired, 1 Inch Height, 1 Inch Width

Item: CJ3RYB Model: G6121Cross Ref: 411Z41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Current0.002A
Electrical ConnectionBlunt Cut
IncludesRubber Sealed Spring
Installation TypePermanent
Light ColorClear
Light TypeCourtesy Light
Lighting TechnologyLED
MaterialBrass, Steel
Mount StyleSurface
Mount TypeSnap In
Number Of Bulbs1
Operating Voltage12V DC
Overall Height1 1/2"
Overall Length2 1/2"
Overall Width1 3/4"
ShapeRound

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)3.81
Ship length (cm)6.35
Ship width (cm)4.45
Country of OriginTW

Product Variants

ProductModelMPNPrice
GROTE 54762 Oval LED Light, 6 Inch Size | CH9MZL 5476254762€34.43
GROTE 51972-5 LED Submersible Light | CJ2REQ 51972-551972-5€46.70
GROTE 51962-5 LED Submersible Light | CJ2RER 51962-551962-5€41.54
GROTE 60781 License Plate Light, Square, Hardwired, 1 1/2 Inch Height, LED, Clear | CJ2RLU 6078160781€34.13
GROTE 54672 Stop, Turn And Tail Light, 6 Inch Length, Permanent, Oval, Red | CJ3NEY 5467254672€64.36
GROTE 54722 Stop, Turn And Tail Light, 6 Inch Length, Permanent, Oval, Red | CJ3NEZ 5472254722€34.43
GROTE 54682 Stop, Turn And Tail Light, 6 Inch Length, Permanent, Oval, Red | CJ3NFA 5468254682€60.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE G6121 Utility Light, Clear, Hardwired, 1 Inch Height, 1 Inch Width
€20.56 /unit