Flat Shipping

Flat Shipping at €24.99 + VAT

GROTE 91302 Replacement Lens | AB9URA 2FDV5

GROTE 91302 Replacement Lens

Item: AB9URA Model: 91302Cross Ref: 2FDV5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Lens
ColorRed
Length6 3/4"
MaterialAcrylic
ShapeSquare
Width5 3/4"
Compatible Light TypeTail Light
Compatible Manufacturer Model Number50902, 50912, 50942, 50952, 50972, 50992, 52602, 52802, 52812, 52832, 52902, 52912, 52972, 53702, 53712, 53722, 53762
Lens Color - Vehicle LightingRed
Lens Shape - Vehicle LightingSquare
Width - Vehicle Lighting1 1/16"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.76
Ship length (cm)16.76
Ship width (cm)14.22
HS code8512902000
Country of OriginUS

Product Variants

ProductModelColorShapeHeightMaterialDiameterTypePrice
GROTE 90012 Replacement Lens | AB9UQR 2FDT9 90012RedRound-Acrylic4 1/2"-€2.71
GROTE 90122 Replacement Lens | AB9UQT 2FDU2 90122RedOval-Acrylic--€2.39
GROTE 90123 Replacement Lens | AB9UQU 2FDU4 90123YellowOval-Acrylic--€2.29
GROTE 90163 Replacement Lens | AB9UQV 2FDU6 90163YellowRound-Acrylic2 1/2"-€3.71
GROTE 90202 Replacement Lens | AB9UQW 2FDU8 90202RedOval-Acrylic--€2.76
GROTE 90232 Replacement Lens | AB9UQX 2FDV1 90232RedRound-Acrylic4"-€3.98
GROTE 91513 Replacement Lens | AB9URG 2FDW2 91513YellowRectangle4 3/4"Acrylic--€10.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 91302 Replacement Lens
€12.30 /unit