Flat Shipping

Flat Shipping at €24.99 + VAT

GROTE 87250 Trailer Receptacle | AB9UQP 2FDT5

GROTE 87250 Trailer Receptacle

Item: AB9UQP Model: 87250Cross Ref: 2FDT5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrailer Receptacle
FinishDie Cast Zinc
Hole Dia.3 15/16"
MaterialDie Cast Zinc
ColorGray
Connection TypeSolid Brass Pins
Diameter3 15/16"
Features(2) Male Terminals For Grounding, Barrel Slanted To Drain Moisture, Heavy Bosses For Extra Rigidity, Mounting Holes Slotted For Universal Fit, No-Rust
For Use WithPower Supplies
Height2 3/4"
IncludesSplit Pin
Overall Width3 15/16"
Package Quantity1
Product TypeTrailer Receptacle
StandardsFMVSS 108, J560

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)9.65
Ship length (cm)8.89
Ship width (cm)8.89
HS code8536698000
Country of OriginMX

Product Details:

    • Bolt and Thread Size (5/16)

Product Variants

ProductModelFinishHole Dia.MaterialPrice
GROTE 87270 Trailer Receptacle | AB9UQQ 2FDT7 87270Die Cast Zinc3 15/16"Die Cast Zinc€56.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 87250 Trailer Receptacle
€44.68 /unit