Flat Shipping

Flat Shipping at €24.99 + VAT

GROTE 84-9252 Battery Cable Side Terminal | AB9VAH 2FFF2

GROTE 84-9252 Battery Cable Side Terminal

Item: AB9VAH Model: 84-9252Cross Ref: 2FFF2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Cable
ColorBlack
ConnectionBolt
Connection MaterialCopper
Connection TypeBolt
Gauge4 ga.
Length45"
MaterialCopper
Wire ColorBlack
Contact MaterialAntimonial Lead
Insulation MaterialPVC
Overall Length45"
StandardsSAE
Stud Size3/8"

Shipping Info:

Ship weight (kg) 0.4005
Ship height (cm)5.84
Ship length (cm)18.8
Ship width (cm)7.62
HS code8544492000
Country of OriginCA

Product Variants

ProductModelConnection MaterialMaterialGaugeColorWire ColorConnectionConnection TypeSwitch TypePrice
GROTE 82-7014 Battery Cable | AB9FRC 2CWH1 82-7014Antimonial LeadAntimonial Lead4 ga.BlackBlack--Top Post€14.00
GROTE 82-7025 Battery Cable | AB9FRE 2CWH3 82-7025Antimonial LeadAntimonial Lead4 ga.BlackBlack--Top Post€18.10
GROTE 82-7053 Battery Cable | AB9FRF 2CWH5 82-7053Antimonial LeadAntimonial Lead4 ga.BlackBlack--Top Post€31.32
GROTE 84-9224 Battery Cable Pre Made | AB9UZC 2FFC1 84-9224CopperCopper4 ga.BlackBlackSpliceBoltTop Post€12.96
GROTE 84-9225 Battery Cable Pre Made | AB9UZD 2FFC2 84-9225CopperCopper4 ga.BlackBlackBoltBoltTop Post€13.28
GROTE 84-9226 Battery Cable Pre Made | AB9UZE 2FFC3 84-9226CopperCopper4 ga.BlackBlackBoltBoltTop Post€13.87
GROTE 84-9227 Battery Cable Pre Made | AB9UZF 2FFC4 84-9227CopperCopper4 ga.BlackBlackBoltBoltTop Post€17.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 84-9252 Battery Cable Side Terminal
€38.31 /unit