Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GROTE 68380 Twist-in Socket With Bulb Blunt Cut 9.5 In | AB9FVM 2CXA4

GROTE 68380 Twist-in Socket With Bulb Blunt Cut 9.5 In

Item: AB9FVM Model: 68380Cross Ref: 2CXA4
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwist-In Socket With Bulb
Length9 1/2"
TypeBlunt Cut
Connector TypeBlunt Cut Wires
Current Rating0.27A
Features12" Lead Wire, Includes 194 Bulb, Twist-In Mount
Number Of Connectors2
Number Of Wires2
Overall Length9 1/2"
Wire Length9 1/2"
Wire Sizes Included18 AWG

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.76
Ship length (cm)8.13
Ship width (cm)2.54
HS code8544300000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 68380 Twist-in Socket With Bulb Blunt Cut 9.5 In
€6.03 /unit