GROTE 63610 Work Lamp Mini Flush Mount Led | AE6RXT 5UVX6

GROTE 63610 Work Lamp Mini Flush Mount Led

Item: AE6RXT Model: 63610Cross Ref: 5UVX6
In Stock

Get it by Tuesday, Jun 17

€172.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlood Lamp
Amps0.8A
Bulb TypeLED
ColorClear
Depth2.437"
Lamp Life50000 hrs.
Length6 7/8"
MaterialDie Cast Aluminum
Mounting TypeFlush
ShapeRectangle
Termination TypeHardwire
TypeFlood, Mini
Voltage14V
Width3 7/8"
Mount StyleSurface
Beam TypeFlood
Compatible Vehicle TypeUniversal
Current1.4A
Electrical ConnectionBlunt Cut Wires
FeaturesReplaceable Rock/Chip Guard
Head ShapeRectangular
Housing ColorBlack
Housing MaterialAluminum
Includes Electrical ConnectionElectrical Connection Included
Installation TypeRemovable
Ip RatingIP69K
Lens MaterialPolycarbonate
Lighting TechnologyLED
Maximum Brightness700 lm
Mount TypeBracket
Operating Voltage12V DC
Overall Depth7 1/4"
Overall Height3 13/16"
Overall Width5 13/16"
SeriesTrilliant Mini
StandardsAMENDED BY 2006/28/EC, DIRECTIVE 72/245/EEC, ECE R10
Vehicle Class3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wattage17 W

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)36.83
Ship length (cm)52.07
Ship width (cm)40.89
HS code8512202040
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 63610 Work Lamp Mini Flush Mount Led
€172.35 /unit