Flat Shipping

Flat Shipping at €24.99 + VAT

GROTE 52063 Combination Marker/side Turn Lamp | AB9FPB 2CWB6

GROTE 52063 Combination Marker/side Turn Lamp

Item: AB9FPB Model: 52063Cross Ref: 2CWB6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Side Turn Marker
Bulb TypeIncandescent
ColorYellow
Depth2 1/2"
Length5.938"
MaterialPolycarbonate
ShapeOval
Termination TypePigtail
Voltage12V
Width2 1/4"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.11
Ship length (cm)15.24
Ship width (cm)5.84
HS code8512204040
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 52063 Combination Marker/side Turn Lamp
€40.89 /unit