Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GROTE 47073 Clearance/marker Lamp Led Yellow | AB9FMG 2CVX1

GROTE 47073 Clearance/marker Lamp Led Yellow

Item: AB9FMG Model: 47073Cross Ref: 2CVX1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClearance Marker Lamp
Amps0.06A
Bulb TypeLED
ColorYellow
Depth1 1/2"
Length5 7/8"
MaterialAcrylic, Polycarbonate
Mounting TypeHorizontal
ShapeRectangle
Termination TypePigtail
Voltage12V
Width2"
Current0.06A
Electrical ConnectionMale Pin Connector
Housing MaterialPolycarbonate
IncludesBuilt-In Reflector
Installation TypePermanent
Lens MaterialAcrylic
Light ColorAmber
Light TypeClearance Light
Lighting TechnologyLED
Mount TypeBracket
Operating Voltage12V DC
Overall Depth1 1/2"
Overall Height2"
Overall Width1 1/2"
StandardsFMVSS 108

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)6.86
HS code8512204040
Country of OriginUS

Product Variants

ProductModelMounting TypeDepthAmpsBulb TypeTermination TypeBase Mounting CentersNumber Of BulbsShapePrice
GROTE 46083 Clearance/marker Lamp Economy Sealed | AB9FLF 2CVU4 46083-1.812"0.33AIncandescentHardwire--Rectangle€12.85
GROTE 46412 Clearance/marker Lamp Red | AB9FLJ 2CVU7 46412-0.812"0.33AIncandescentPigtail--Rectangle€4.13
GROTE 46413 Clearance/marker Lamp Yellow | AB9FLK 2CVU8 46413-0.812"0.33AIncandescentPigtail--Rectangle€4.15
GROTE 46742 Clearance/marker Lamp Double Bulb Red | AB9FLL 2CVU9 46742-0.812"0.66AIncandescentPigtail--Rectangle€4.73
GROTE 46743 Clearance/marker Lamp Double Bulb Yellow | AB9FLM 2CVV1 46743-0.812"0.66AIncandescentPigtail--Rectangle€4.83
GROTE 46782 Lamp Square Corner 2 Bulb Die Cast Red | AB9FLN 2CVV2 46782Surface1 1/8"0.66AIncandescentHardwire-2Rectangle€16.39
GROTE 46792 Lamp Square Corner 2 Bulb Duramold Red | AB9FLP 2CVV3 46792Surface1 1/8"0.66AIncandescentHardwire-2Rectangle€5.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 47073 Clearance/marker Lamp Led Yellow
€23.38 /unit