Flat Shipping

Flat Shipping at €24.99 + VAT

GROTE 45582 Clearance And Marker Lamp Red Oval | AC9VMQ 3KND8

GROTE 45582 Clearance And Marker Lamp Red Oval

Item: AC9VMQ Model: 45582Cross Ref: 3KND8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClearance Marker Lamp
Amps0.12A
Base Mounting Centers4 5/8"
Bulb TypeLED
ColorRed
Depth3/4"
Lamp Life40000 hrs.
Length6 5/8"
MaterialABS, Polycarbonate
Post#8 Screws Not Included
ShapeOval
Termination TypeHardwire
TypeM1 Series
Voltage12V
Width2.187"
Current0.12A
Electrical ConnectionMale Bullet Connector
FeaturesCorrosion Resistant
Housing MaterialPolycarbonate
Includes0.18" Molded Bullet Ends, Chrome Bezel
Installation TypePermanent
Lens MaterialPolycarbonate
Light ColorRed
Light TypeClearance Light
Lighting TechnologyLED
Manufacturer Warranty1 yr.
Mount TypeScrew
Operating Voltage12V DC
Overall Depth3/4"
Overall Height2 3/16"
Overall Width6 5/8"
Sae Lens CodeP2
StandardsFMVSS 108

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)23.5
Ship width (cm)13.34
HS code8512204040
Country of OriginUS

Product Variants

ProductModelMounting TypeDepthAmpsBulb TypeTypeTermination TypeShapeVoltagePrice
GROTE 45262 Clearance/marker Lamp Lens Optic Red | AB9FKR 2CVR9 45262Surface0.969"0.66AIncandescentOptic LensHardwireOval12V€5.97
GROTE 45263 Clearance/marker Lamp Lens Optic Yellow | AB9FKT 2CVT1 45263Surface0.969"0.66AIncandescentOptic LensHardwireOval12V€5.97
GROTE 47952 Clearance/marker Lamp With Chrome Bezel | AB9FMZ 2CVY8 47952Grommets0.438"0.05ALEDLow Profile-Oval12V€25.57
GROTE 47953 Clearance/marker Lamp With Chrome Bezel | AB9FNA 2CVY9 47953Grommets0.438"0.05ALEDLow Profile-Oval-€25.23
GROTE 47962 Clearance/marker Lamp Led Micronova Red | AB9FNB 2CVZ1 47962Grommets0.438"0.05ALED--Oval12V€21.69
GROTE 47963 Clearance/marker Lamp Led Micronova Yellow | AB9FNC 2CVZ2 47963Grommets0.438"0.05ALED--Oval12V€20.94
GROTE 47982 Lamp Chrome Bezel Led Micronova Red | AB9FND 2CVZ3 47982Surface7/8"0.05ALED--Oval12V€28.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 45582 Clearance And Marker Lamp Red Oval
€49.77 /unit