Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GROTE 44010 Flasher Solid State 12 To 24v | AE6RWL 5UVR1

GROTE 44010 Flasher Solid State 12 To 24v

Item: AE6RWL Model: 44010Cross Ref: 5UVR1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€53.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlasher
ColorBlack
FinishBlack
Height1 1/8"
Length2.062"
TypeSolid
Voltage Rating12-24V
Width1.938"
Compatible Product TypeLED Lighting
Connector TypeBlunt Cut Wires
Height (in.)1"
Housing MaterialPlastic
Length (in.)2 7/8"
Product TypeFlasher Relay

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)11.68
Ship length (cm)40.89
Ship width (cm)33.78
HS code8536410005
Country of OriginCA

Product Details:

    • Lamp Capacity (12)

Product Variants

ProductModelTypeFinishVoltage RatingFlash Rate Per MinuteHeightColorPrice
GROTE 44030 Flasher Alternating 12 To 24v | AE6RWM 5UVR2 44030AlternatingBlack12-24V--Black€67.04
GROTE 44110 Flasher 3-pin Led Applications | AE6RWN 5UVR3 44110-Black-60-120 FPM-Black€39.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 44010 Flasher Solid State 12 To 24v
€53.72 /unit