Flat Shipping

Flat Shipping at €24.99 + VAT

GROTE 16244 Economy Mirror | AB9FJB 2CVK8

GROTE 16244 Economy Mirror

Item: AB9FJB Model: 16244Cross Ref: 2CVK8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEconomy Mirror
Mirror Size6"
Total Length16"
TypeWest Coast
Backing ColorSilver
Backing MaterialAluminum
For Vehicle SideDriver, Passenger
HeatedNo
Mirror Height16"
Mirror MaterialGlass
Mirror ProfileFlat
Mirror TypeWest Coast
Mirror Width6"
MotorizedNo
Mounting StyleBracket And Bolts
Product TypeTruck Mirror - Angle Back
ShapeRectangular

Shipping Info:

Ship weight (kg) 0.8505
Ship height (cm)3.81
Ship length (cm)48.26
Ship width (cm)17.78
HS code8708295060
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 16244 Economy Mirror
€23.81 /unit