Flat Shipping

Flat Shipping at €24.99 + VAT

GROTE 16053 Heated Mirror | AB9FHY 2CVK5

GROTE 16053 Heated Mirror

Item: AB9FHY Model: 16053Cross Ref: 2CVK5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeated Mirror
Mirror Size7"
Total Length16"
Backing MaterialStainless Steel
For Vehicle SideDriver, Passenger
HeatedYes
Mirror Height16"
Mirror MaterialGlass
Mirror ProfileFlat
Mirror TypeWest Coast
Mirror Width7"
MotorizedNo
Mounting StyleBracket And Bolts
Overall Height16"
Product TypeTruck Mirror - Flat Back
ShapeRectangular
StandardsFMVSS 111

Shipping Info:

Ship weight (kg) 2.2725
Ship height (cm)49.53
Ship length (cm)20.32
Ship width (cm)5.33
HS code8708998180
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 16053 Heated Mirror
€64.22 /unit