Flat Shipping

Flat Shipping at €24.99 + VAT

GROHE 47609000 Trim Screws, Grohe, M4 x 30 mm Size | CV4PUR

GROHE 47609000 Trim Screws, M4 x 30 mm Size

Item: CV4PUR Model: 47609000Cross Ref: 499D89
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrim Screws
Cartridges IncludedNo
For Use WithGrohe Showerheads
Handle IncludedNo
Includes Check StopNo
Includes Drain StopperNo
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Size30 mm x 4 mm
Includes CartridgeNo
Includes HandleNo
Product TypeTrim Screws

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROHE 47609000 Trim Screws, M4 x 30 mm Size
€28.92 /unit