Flat Shipping

Flat Shipping at €24.99 + VAT

GROHE 27414000 Wall Mount Shower Arm, Grohe, Chrome | CR3MGA

GROHE 27414000 Wall Mount Shower Arm, Chrome

Item: CR3MGA Model: 27414000Cross Ref: 499D47
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Arm
Cartridges IncludedNo
Connection Size1/2"
Connection TypeNPT
FinishChrome
For Use WithWall-Mounted Showerheads
Handle IncludedNo
IncludesEscutcheon
Includes Check StopNo
Includes Drain StopperNo
Includes Plaster GuardNo
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantNo
MaterialChrome
Size5 5/8"
Cec CompliantNon CEC Compliant
Includes CartridgeNo
Includes HandleNo
Material Of ConstructionChrome

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialFinishSizeCartridges IncludedIncludes ValveIncludes Trim PlateLigature ResistantHandle IncludedPrice
GROHE 28492000 Ceiling Shower Arm, Grohe | CR3MFH 28492000ChromeChrome12"NoNoNoNoNo€112.96
GROHE 27217000 Ceiling Shower Arm, Grohe | CR3MFJ 27217000ChromeChrome6"NoNoNoNoNo€99.13
GROHE 28540000 Wall Mount Shower Arm, Grohe, Chrome, 16 Inch Size, Chrome Finish | CR3MFK 28540000ChromeChrome16"NoNoNoNoNo€169.18
GROHE 27011000 Wall Mount Shower Arm, Grohe, Chrome, 6 1/4 Inch | CR3MFL 27011000ChromeChrome6 1/4"NoNoNoNoNo€80.79
GROHE 27414EN0 Wall Mount Shower Arm, Grohe, Chrome | CR3MFZ 27414EN0ChromeBrushed Nickel5 5/8"NoNoNoNoNo€58.23
GROHE 27412EN0 Wall Mount Shower Arm, Grohe, Chrome | CR3MGB 27412EN0ChromeBrushed Nickel6 5/8"NoNoNoNoNo€108.81
GROHE 28577000 Wall Mount Shower Arm, Grohe, Chrome, 11 1/4 Inch Size Size, Chrome Finish | CR3MHJ 28577000ChromeChrome11 1/4"NoNoNoNoNo€133.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROHE 27414000 Wall Mount Shower Arm, Chrome
€48.48 /unit