Flat Shipping

Flat Shipping at €24.99 + VAT

GROHE 13273000 Bathtub Spout Diverter, Grohe, 1/2 Inch Connection Size, NPT Connection | CR3MDL

GROHE 13273000 Bathtub Spout Diverter, 1/2 Inch Connection Size, NPT Connection

Item: CR3MDL Model: 13273000Cross Ref: 499F30
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiverter
Cartridges IncludedNo
Connection TypeNPT
For Use WithBathtub And Showers
Handle IncludedNo
Includes Check StopNo
Includes Drain StopperNo
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutYes
Includes ValveNo
Ligature ResistantNo
Spout Reach6 1/2"
Trim FinishChrome
Tub Spout Connection Size1/2"
Tub Spout Connection TypeNPT
Tub Spout MaterialChrome
Tub Spout TypePull Up Diverter Spout

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConnection TypeSpout ReachCartridges IncludedIncludes ValveIncludes Trim PlateLigature ResistantHandle IncludedIncludes Tub SpoutPrice
GROHE 13275001 Bathtub Spout Diverter, Grohe, 1/2 Inch Connection Size, NPT Connection | CR3MDH 13275001NPT6.688"NoNoNoNoNoYes€135.85
GROHE 13611000 Bathtub Spout Diverter, Grohe, 1/2 Inch Connection Size, NPT Connection | CR3MDJ 13611000Slip Fit5"NoNoNoNoNoYes€64.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROHE 13273000 Bathtub Spout Diverter, 1/2 Inch Connection Size, NPT Connection
€174.40 /unit