GRAY WD-150S Wheel Dolly 1500 Lbs. Capacity | AA3KTH 11N138

GRAY MANUFACTURING WD-150S Wheel Dolly 1500 Lbs. Capacity

Item: AA3KTH Model: WD-150SCross Ref: 11N138
In Stock

Get it by Tuesday, Jun 10

€3,664.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel Dolly
Lift Height1500 lbs. , 8"
Lift Range1500
Overall Height30"
Overall Length39"
Overall Width36"
TypeHydraulic
Dolly TypeHydraulic
Maximum Lift Height8"
Product TypeWheel Dolly

Shipping Info:

Ship weight (kg) 77.4
Ship height (cm)90.17
Ship length (cm)121.92
Ship width (cm)101.6
HS code8431100090
Country of OriginUS

Product Details:

    • Lift Arms x Width (In.) (24)
    • Tilt Range (Deg.) (+2/-5)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAY MANUFACTURING WD-150S Wheel Dolly 1500 Lbs. Capacity
€3,664.26 /unit