GRAY FSJ-200 Floor Jack Air/hyd 10 Tons | AA3KTT 11N148

GRAY MANUFACTURING FSJ-200 Floor Jack Air/hyd 10 Tons

Item: AA3KTT Model: FSJ-200Cross Ref: 11N148
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,179.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hydraulic Service Jack
ApplicationHeavy-Duty
Base Height10"
Base Length101 3/4"
Base Width21 7/8"
Body MaterialSteel
Caster Dia.5"
Caster TypeSwivel
Caster Wheel Dia.5"
Chassis Height10"
Chassis Length53 1/2"
Chassis Width21 7/8"
ColorGray
Extended Height27"
For LiftingAutomobile
Handle Length47"
Handle MaterialSteel
IncludesAir/Hydraulic
Lifting ActuatorManual Handle, Pneumatic
Lifting Capacity10 ton.
Lifting Height Max.27"
Lifting Height Min.7"
MaterialSteel
Maximum Lift Height27"
Min. Height7"
Minimum Lift Height7"
No. Of Casters4
Number Of Casters4
Number Of Wheels4
Overall Width21 7/8"
Power Raise20"
Saddle Diameter8"
Saddle Length53 1/2"
TypeService Jack
Wheel Dia.5"
Wheel Diameter5"
Jack TypeAxle Jack
Load Capacity10 ton.
Maximum Lift27"
Maximum Operating Pressure175 psi
Minimum Height7"
Minimum Lift7"
StandardsANSI/ASME PALD

Shipping Info:

Ship weight (kg) 206.55
Ship height (cm)154.94
Ship length (cm)142.24
Ship width (cm)101.6
HS code8425420000
Country of OriginUS

Product Variants

ProductModelLifting Height Min.Lifting Height Max.Handle LengthLifting CapacityPower RaiseChassis LengthBase LengthCaster Dia.Price
GRAY TSL-50 Truck Service Jack Air/hyd 50000 Lb | AA3KTJ 11N139 TSL-508"21"53"25 ton.5 1/8"20"20"8"€2,967.87
RFQ
GRAY FSJ-120 Floor Jack Air/hyd 6 Tons | AA3KUA 11N155 FSJ-1204 3/4"23 1/4"47 3/4"6 ton.18 1/2"48"95 1/4"4"€5,295.26
RFQ
GRAY TSL-70 Truck Service Jack 35 tons 9-1/4 Inch Height | AH6TYL 36G634 TSL-709 1/4"22"58"35 ton.5 1/8"20"20"8"€4,937.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAY MANUFACTURING FSJ-200 Floor Jack Air/hyd 10 Tons
€6,179.82 /unit