Flat Shipping

Flat Shipping at €24.99 + VAT

GRAPHIC CONTROLS PW  00213834 7D Circular Paper Chart, 10 Inch Chart Dia, 30 to 230, 100 Pack | CR3HFN

GRAPHIC CONTROLS PW 00213834 7D Circular Paper Chart, 10 Inch Chart Dia, 30 to 230, 100 Pack

Item: CR3HFN Model: PW 00213834 7DCross Ref: 19D979
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.66 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Paper Chart
Chart Size10"
For Use WithPartlow Recorder
Range30 to 230
Recording Time7 Days
Circular Chart Diameter9.94"
Compatible With BrandPartlow
Compatible With Manufacturer Model NumberMRC 7000
Compatible With SeriesUniversal
Generic Number Measured30 to 230
Highest Generic Number Recorded230
Lowest Generic Number Recorded30
Number Of Charts Included100
Product TypeCircular Paper Chart
Time Recorded7 Days
Units MeasuredGeneric Number Units

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelUnits MeasuredCircular Chart DiameterNumber Of Charts IncludedParameters MeasuredGeneric Number MeasuredPkg. Qty.Price
GRAPHIC CONTROLS CLH GDTW0394U050 Circular Paper Chart, 10 Inch Chart Dia, 0 to 0, 100 Pack | CR3HCQ CLH GDTW0394U050-----100€94.47
GRAPHIC CONTROLS CLH HKTW0100S016 Circular Paper Chart, 10 Inch Chart Dia, 0 to 10, 100 Pack | CR3HCR CLH HKTW0100S016-----100€94.47
GRAPHIC CONTROLS CLH GD239348U100 Circular Paper Chart, 10 Inch Chart Dia, 0 to 100, 100 Pack | CR3HCT CLH GD239348U100-----100€94.47
GRAPHIC CONTROLS PW  00213825 24H Circular Paper Chart, 10 Inch Chart Dia, 0 to 100, 100 Pack | CR3HCU PW 00213825 24H-----100€69.56
GRAPHIC CONTROLS CLH GDTW0100U100 Circular Paper Chart, 10 Inch Chart Dia, 0 to 100, 100 Pack | CR3HCV CLH GDTW0100U100-----100€94.47
GRAPHIC CONTROLS PW  00213826 7D Circular Paper Chart, 10 Inch Chart Dia, 0 to 100, 100 Pack | CR3HCW PW 00213826 7D-----100€69.56
GRAPHIC CONTROLS PW  00213824 12H Circular Paper Chart, 10 Inch Chart Dia, 0 to 100, 100 Pack | CR3HCX PW 00213824 12H-----100€69.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAPHIC CONTROLS PW 00213834 7D Circular Paper Chart, 10 Inch Chart Dia, 30 to 230, 100 Pack
€73.66 /pack