Flat Shipping

Flat Shipping at €24.99 + VAT

GRAPHIC CONTROLS Chart 447 Circular Paper Chart, 8 Inch Chart Dia, 50 Deg to 150 Deg F/C, 60 Pack | CR3HQA

GRAPHIC CONTROLS Chart 447 Circular Paper Chart, 8 Inch Chart Dia, 50 Deg to 150 Deg F/C, 60 Pack

Item: CR3HQA Model: Chart 447Cross Ref: 30ZY30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Paper Chart
Chart Size8"
For Use WithDickson Recorders
Range+50°F to +150°F
Recording Time1 Days
Circular Chart Diameter8"
Compatible With BrandDickson
Compatible With Manufacturer Model NumberCO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX
Compatible With SeriesUniversal
Maximum Temperature Measured °c150°C
Maximum Temperature Measured °f150°F
Minimum Temperature Measured °c50°C
Minimum Temperature Measured °f50°F
Number Of Charts Included60
Parameters MeasuredTemperature°C, Temperature°F
Product TypeCircular Paper Chart
Temperature °c Measured50°C to 150°C
Temperature °f Measured50°F to 150°F
Time Recorded24 hr.
Units MeasuredTemperature°C, Temperature°F

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelUnits MeasuredCircular Chart DiameterNumber Of Charts IncludedParameters MeasuredGeneric Number MeasuredPkg. Qty.Price
GRAPHIC CONTROLS CLH GDTW0394U050 Circular Paper Chart, 10 Inch Chart Dia, 0 to 0, 100 Pack | CR3HCQ CLH GDTW0394U050-----100€94.47
GRAPHIC CONTROLS CLH HKTW0100S016 Circular Paper Chart, 10 Inch Chart Dia, 0 to 10, 100 Pack | CR3HCR CLH HKTW0100S016-----100€94.47
GRAPHIC CONTROLS CLH GD239348U100 Circular Paper Chart, 10 Inch Chart Dia, 0 to 100, 100 Pack | CR3HCT CLH GD239348U100-----100€94.47
GRAPHIC CONTROLS PW  00213825 24H Circular Paper Chart, 10 Inch Chart Dia, 0 to 100, 100 Pack | CR3HCU PW 00213825 24H-----100€69.56
GRAPHIC CONTROLS CLH GDTW0100U100 Circular Paper Chart, 10 Inch Chart Dia, 0 to 100, 100 Pack | CR3HCV CLH GDTW0100U100-----100€94.47
GRAPHIC CONTROLS PW  00213826 7D Circular Paper Chart, 10 Inch Chart Dia, 0 to 100, 100 Pack | CR3HCW PW 00213826 7D-----100€69.56
GRAPHIC CONTROLS PW  00213824 12H Circular Paper Chart, 10 Inch Chart Dia, 0 to 100, 100 Pack | CR3HCX PW 00213824 12H-----100€69.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAPHIC CONTROLS Chart 447 Circular Paper Chart, 8 Inch Chart Dia, 50 Deg to 150 Deg F/C, 60 Pack
€63.03 /pack