Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAV75MD024 O-Ring, 1 1/8 Inch Inside Dia, 1 1/4 Inch Outside Dia, 75 Shore A, Blue, 5 PK | CQ3CEH

GRAINGER ZUSAV75MD024 O-Ring, 1 1/8 Inch Inside Dia, 1 1/4 Inch Outside Dia, 75 Shore A, Blue, 5 PK

Item: CQ3CEH Model: ZUSAV75MD024Cross Ref: 713U80
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.1.1"
Actual Outside Dia.1.254"
Actual Width0.07"
ApplicationMetal Detectable
ColorBlue
Cross Section ShapeRound
Dash Number24
Durometer75 Shore A
Durometer RatingMedium Hard
Meets/exceedsFDA
Metal DetectableYes
Nominal Inside Dia.1 1/8"
Nominal Outside Dia.1 1/4"
Nominal Width0.062"
O-ring MaterialViton
PropertiesHigh Temperature, Metal Detectable, Resistant To Chemicals, Resistant To Oils, Resistant To Water, Resistant To Weather
System Of MeasurementImperial
Temp. Range-15°F to +400°F
X-ray DetectableNo
Cross Section1/16"
Fda ApprovedFDA Approved
Inside Diameter - Actual1.114"
Inside Diameter - Nominal1 1/8"
MaterialViton
O-ring Material CompatibilityBleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Operating Temperature - Maximum400°F
Operating Temperature - Minimum-15°F
Outside Diameter - Actual1.254"
Outside Diameter - Nominal1 1/4"
Product TypeO-Ring
Width - Actual0.07"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAV75MD024 O-Ring, 1 1/8 Inch Inside Dia, 1 1/4 Inch Outside Dia, 75 Shore A, Blue, 5 PK
€14.83 /unit