Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAU70006 O-Ring, 1/8 Inch Inside Dia, 1/4 Inch Outside Dia, 70 Shore A, Natural, 25 PK | CQ3BMZ

GRAINGER ZUSAU70006 O-Ring, 1/8 Inch Inside Dia, 1/4 Inch Outside Dia, 70 Shore A, Natural, 25 PK

Item: CQ3BMZ Model: ZUSAU70006Cross Ref: 741W33
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.0.1"
Actual Outside Dia.0.254"
Actual Width0.07"
ApplicationStandard
ColorNatural
Cross Section ShapeRound
Dash Number6
Durometer70 Shore A
Durometer RatingMedium Hard
Metal DetectableNo
Nominal Inside Dia.1/8"
Nominal Outside Dia.1/4"
Nominal Width0.062"
O-ring MaterialPolyurethane
PropertiesResistant To Oils, Resistant To Weather
System Of MeasurementImperial
Temp. Range-20°F to +180°F
X-ray DetectableNo
Cross Section1/16"
Fda ApprovedFDA Approved
Inside Diameter - Actual0.114"
Inside Diameter - Nominal1/8"
MaterialPolyurethane
O-ring Material CompatibilityCarbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Operating Temperature - Maximum180°F
Operating Temperature - Minimum-20°F
Outside Diameter - Actual0.254"
Outside Diameter - Nominal1/4"
Product TypeO-Ring
Width - Actual0.07"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAU70006 O-Ring, 1/8 Inch Inside Dia, 1/4 Inch Outside Dia, 70 Shore A, Natural, 25 PK
€27.10 /unit