Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSASSR-R-17 Silicone Ring, Closed Cell, Red, 11 Psi Firmness, Standard, 3 1/2 Inch Inside Dia, Poor | CP9QDN

GRAINGER ZUSASSR-R-17 Silicone Ring, Closed Cell, Red, 11 Psi Firmness, Standard, 3 1/2 Inch Inside Dia, Poor

Item: CP9QDN Model: ZUSASSR-R-17Cross Ref: 744A98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSilicone Ring
Abrasion ResistancePoor
Cell TypeClosed Cell
Chemical ResistanceGood
ColorRed
Compression Set29%
Density39 lbs.-cu. ft.
Dia. Tolerance-0.01" to +0.01"
FirmnessMedium (9 To 13 psi)
Firmness @ 25% Deflection11 psi
GradeStandard
Inside Dia.3 1/2"
MaterialSilicone
Max. Temp.500°F
Min. Temp.-100°F
Oil ResistanceGood
Outside Dia.4"
ShapeRing
Tensile Strength100 psi
TextureTextured
Thickness1/4"
Thickness Tolerance-0.03" to +0.03"
Water ResistanceExcellent
Weather ResistanceExcellent
Diameter Tolerance+/- 0.01"
Inside Diameter3 1/2"
Maximum Temperature500°F
Minimum Temperature-100°F
Outside Diameter4"
StandardsASTM D1056 2D3
Tensile Strength RatingExcellent (≥100 psi)

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Inside Dia.DensityDia. ToleranceAbrasion ResistanceFirmnessFirmness @ 25% DeflectionGradePrice
GRAINGER ZUSASSR-R-7 Silicone Ring, Closed Cell, Red, 11 Psi Firmness, Standard, 1 1/2 Inch Inside Dia | CP9QDF ZUSASSR-R-71 3/4"1 1/2"39 lbs.-cu. ft.-0.01" to +0.01"PoorMedium (9 To 13 psi)11 psiStandard€6.54
GRAINGER ZUSASSR-R-3 Silicone Ring, Closed Cell, Red, 11 Psi Firmness, Standard, 1 Inch Inside Dia, Textured | CP9QDG ZUSASSR-R-31 1/4"1"39 lbs.-cu. ft.-0.01" to +0.01"PoorMedium (9 To 13 psi)11 psiStandard€6.31
GRAINGER ZUSASSR-R-4 Silicone Ring, Closed Cell, Red, 11 Psi Firmness, Standard, 1 Inch Inside Dia, Textured | CR3DAL ZUSASSR-R-41 1/2"1"39 lbs.-cu. ft.-0.01" to +0.01"PoorMedium (9 To 13 psi)11 psiStandard€5.98
GRAINGER ZUSASSR-R-5 Silicone Ring, Closed Cell, Red, 11 Psi Firmness, Standard, 1 Inch Inside Dia, Textured | CP9QDH ZUSASSR-R-52 1/4"1"39 lbs.-cu. ft.-0.01" to +0.01"PoorMedium (9 To 13 psi)11 psiStandard€6.81
GRAINGER ZUSASSR-R-11 Silicone Ring, Closed Cell, Red, 11 Psi Firmness, Standard, 2 1/2 Inch Inside Dia | CP9QDJ ZUSASSR-R-114 1/4"2 1/2"39 lbs.-cu. ft.-0.01" to +0.01"PoorMedium (9 To 13 psi)11 psiStandard€10.02
GRAINGER ZUSASSR-R-12 Silicone Ring, Closed Cell, Red, 11 Psi Firmness, Standard, 2 1/2 Inch Inside Dia, Poor | CP9QDK ZUSASSR-R-122 3/4"2 1/2"39 lbs.-cu. ft.-0.01" to +0.01"PoorMedium (9 To 13 psi)11 psiStandard€4.17
GRAINGER ZUSASSR-R-13 Silicone Ring, Closed Cell, Red, 11 Psi Firmness, Standard, 2 1/2 Inch Inside Dia, Poor | CP9QDL ZUSASSR-R-133"2 1/2"39 lbs.-cu. ft.-0.01" to +0.01"PoorMedium (9 To 13 psi)11 psiStandard€8.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSASSR-R-17 Silicone Ring, Closed Cell, Red, 11 Psi Firmness, Standard, 3 1/2 Inch Inside Dia, Poor
€6.55 /unit