Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAS70MD011 O-Ring, 5/16 Inch Inside Dia, 7/16 Inch Outside Dia, 70 Shore A, Red, 10 PK | CQ3BTL

GRAINGER ZUSAS70MD011 O-Ring, 5/16 Inch Inside Dia, 7/16 Inch Outside Dia, 70 Shore A, Red, 10 PK

Item: CQ3BTL Model: ZUSAS70MD011Cross Ref: 714F35
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.0.3"
Actual Outside Dia.0.441"
Actual Width0.07"
ApplicationMetal Detectable
ColorRed
Cross Section ShapeRound
Dash Number11
Durometer70 Shore A
Durometer RatingMedium Hard
Meets/exceedsFDA
Metal DetectableYes
Nominal Inside Dia.0.312"
Nominal Outside Dia.0.438"
Nominal Width0.062"
O-ring MaterialSilicone
PropertiesHigh Temperature, Metal Detectable, Resistant To Chemicals, Resistant To Water, Resistant To Weather
System Of MeasurementImperial
Temp. Range-80°F to +450°F
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAS70MD011 O-Ring, 5/16 Inch Inside Dia, 7/16 Inch Outside Dia, 70 Shore A, Red, 10 PK