Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAS1X18 O-Ring, 18 mm Inside Dia, 20 mm Outside Dia, 20 mm Actual Outside Dia, Red, 25 PK | CQ3EXR

GRAINGER ZUSAS1X18 O-Ring, 18 mm Inside Dia, 20 mm Outside Dia, Red, 25 Pk

Item: CQ3EXR Model: ZUSAS1X18Cross Ref: 713Z54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.18 mm
Actual Outside Dia.20 mm
Actual Width1 mm
ApplicationFood
ColorRed
Cross Section ShapeRound
Durometer70 Shore A
Durometer RatingMedium Hard
Meets/exceedsFDA
Metal DetectableNo
Nominal Inside Dia.18 mm
Nominal Outside Dia.20 mm
Nominal Width1 mm
O-ring MaterialSilicone
PropertiesHigh Temperature, Resistant To Chemicals, Resistant To Water, Resistant To Weather
System Of MeasurementMetric
Temp. Range-80°F to +450°F
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAS1X18 O-Ring, 18 mm Inside Dia, 20 mm Outside Dia, Red, 25 Pk
€41.84 /pack