Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSANATSR-115 Natural Sponge Sheet, Std, 12 Inch X 12 Inch Nominal Size, 3/4 Inch Thick, Black | CQ2NVK

GRAINGER ZUSANATSR-115 Natural Sponge Sheet, Std, 12 Inch X 12 Inch Nominal Size, 3/4 Inch Thick, Black

Item: CQ2NVK Model: ZUSANATSR-115Cross Ref: 787FC9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSponge Sheet
Abrasion ResistanceGood
Cell TypeOpen Cell
Chemical ResistanceFair
ColorBlack
Density26 lbs.-cu. ft.
Firmness @ 25% Deflection8 psi
Foam BackingPlain
Foam ShapeSheet
GradeStandard
Length12"
MaterialNatural Sponge
Max. Temp.160°F
Min. Temp.-20°F
Oil ResistanceFair
TextureTextured
Thickness3/4"
Water ResistanceGood
Weather ResistanceFair
Width12"
FirmnessSoft. (5 psi to 8 psi)
Maximum Temperature160°F
Minimum Temperature-20°F
StandardsASTM D1056 1A2, MIL-STD-670, MILC-3133

Shipping Info:

Ship weight (kg) 0.729
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessDensityFirmness @ 25% DeflectionFoam BackingFoam ShapeMaterialColorAbrasion ResistancePrice
GRAINGER ZUSANATSR-118 Natural Sponge Sheet, Std, 12 Inch X 12 Inch Nominal Size, 1 Inch Thick, Black, Open Cell | CQ2NTZ ZUSANATSR-1181"26 lbs.-cu. ft.8 psiPlainSheetNatural SpongeBlackGood€59.27
GRAINGER ZUSANATSR-166 Natural Sponge Sheet, Std, 12 Inch X 12 Inch Nominal Size, 1 Inch Thick, Black, Open Cell | CQ2NUA ZUSANATSR-1661"30 lbs.-cu. ft.13 psiPlainSheetNatural SpongeBlackGood€63.65
GRAINGER ZUSANATSR-22 Natural Sponge Sheet, Std, 12 Inch X 12 Inch Nominal Size, 1 Inch Thick, Black, Open Cell | CQ2NUB ZUSANATSR-221"22 lbs.-cu. ft.4 psiPlainSheetNatural SpongeBlackGood€57.66
GRAINGER ZUSANATSR-142 Natural Sponge Sheet, Std, 12 Inch X 12 Inch Nominal Size, 1 Inch Thick, Black, Open Cell | CQ2NUC ZUSANATSR-1421"26 lbs.-cu. ft.8 psiOne Sided AdhesiveSheetNatural SpongeBlackGood€61.77
GRAINGER ZUSANATSR-46 Natural Sponge Sheet, Std, 12 Inch X 12 Inch Nominal Size, 1 Inch Thick, Black, Open Cell | CQ2NUD ZUSANATSR-461"22 lbs.-cu. ft.4 psiOne Sided AdhesiveSheetNatural SpongeBlackGood€60.09
GRAINGER ZUSANATSR-121 Natural Sponge Sheet, Std, 12 Inch X 12 Inch Nominal Size, 1/16 Inch Thick, Black | CQ2NUE ZUSANATSR-1210.062"26 lbs.-cu. ft.8 psiOne Sided AdhesiveSheetNatural SpongeBlackGood€14.59
GRAINGER ZUSANATSR-97 Natural Sponge Sheet, Std, 12 Inch X 12 Inch Nominal Size, 1/16 Inch Thick, Black | CQ2NUF ZUSANATSR-970.062"26 lbs.-cu. ft.8 psiPlainSheetNatural SpongeBlackGood€12.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSANATSR-115 Natural Sponge Sheet, Std, 12 Inch X 12 Inch Nominal Size, 3/4 Inch Thick, Black
€51.64 /unit